Catalog No. : BGA400-14-20
Description: 4IN GRND BUSH 14-2/0WIRE RANGE AL
UPC: 786210163048
4 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Electrical bushing |
Application |
For Use with Rigid/IMC Conduit |
Specifications
Material |
Aluminum |
Classifications
Brand Name |
T&B Rigid Fittings |
Standard |
UL E3060, CSA |
Dimensions
Size |
4 Inch |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 233 Compliant |
TSCA | TSCA Section 6(h) Compliant |
ETIM Classification
ETIM
EC002357 Support insulator
Length |
24.84 mm |
Outer diameter |
128.07 mm |
Documents/Support Tools
Sales Drawing |