text.skipToContent text.skipToNavigation

Catalog No. : BGA250-14-20

Description:  2 1/2 INCH GROUND BUSHING ALU

UPC: 786210162980

2-1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical bushing

Application

For Use with Rigid/IMC Conduit

Specifications

Material

Aluminum

Classifications

Brand Name

T&B Rigid Fittings

Standard

UL E3060, CSA
UL E3060, CSA

Dimensions

Size

2 1/2 Inch

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002357 Support insulator

Length

24.84 mm

Outer diameter

79.96 mm

Documents/Support Tools

Sales Drawing

Click here