Catalog No. : BGA200-14-20
Description: 2 INCH GROUND BUSHING ALU
UPC: 786210162973
2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Electrical bushing |
Application |
For Use with Rigid/IMC Conduit |
Specifications
Material |
Aluminum |
Classifications
Brand Name |
T&B Rigid Fittings |
Standard |
UL E3060, CSA |
Dimensions
Size |
2 Inch |
ETIM Classification
ETIM
EC002357 Support insulator
Length |
17.68 mm |
Outer diameter |
71.88 mm |
Documents/Support Tools
Sales Drawing |