Alternate Catalog No. : B1400HS 20PG
Catalog No. : B1400HS20PG
Description: HS CHNL 14GA 1-5/8X13/16 20FT PG
UPC: 616013111680
Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Half Slot Pre-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Steel channels |
Special Features |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces. |
Application |
Support and framing applications |
Specifications
Gauge |
14 Gauge |
Finish |
Pre-galvanized |
Classifications
Brand Name |
Superstrut |
Dimensions
Length |
20 ft |
Width |
1-5/8 in |
Depth |
13/16 in |