text.skipToContent text.skipToNavigation

Catalog No. : B121BFBRW

Description:  1G 20 CU IN ADJ FLR BOX - WH CVR

UPC: 34481179832

Single Gang Adjustable Residential Floor Box, 20 Cubic Inches, Cover White, Non-Metallic, Tamper Resistant Duplex Receptacle
View More View Less
For more info visit:  electrification.us.abb.com
  • Kit includes box, cover, duplex receptacle, new and old work brackets, sealant and mounting hardware.
  • Patented adjustment screw that adjusts depth from 0 Inch to 1-3/4 Inch.
  • Covers have two non-removable hinged doors.
  • UL listed and UL scrub water tested.

Descriptors

Category

Floor boxes

Special Features

Kit includes box, cover, duplex receptacle, new and old work brackets, sealant and mounting hardware.

Application

Ideal for residential and home office applications

Specifications

Material

Non-metallic

Color

White

Cubic Capacity

20 cu in

Knockouts

0

Classifications

Brand Name

Steel City

ETIM EC000024 Installation box for underfloor-installation

Cover model

Rectangular

Suitable for wet cleaning

N

Suitable for hollow floor

Y

Material

Other

With opening carpeting

N

Colour

Other

Documents/Support Tools

Sales Drawing

Click here