text.skipToContent text.skipToNavigation

Catalog No. : ADR21-21

Description:  AL 2CNDTR 1HL MOUNT 14-2/0 1/4B TP

UPC: 783786610099

Type ADR-ALCUL Two-Conductor, One-Hole Mount, Conductor Range 14 AWG-2/0 Str, Length 1-15/32 Inches, Width 1-1/4 Inches, Height 25/32 Inch, 1/4 Inch Bolt Hole, Tin Plated
View More View Less
For more info visit:  electrification.us.abb.com
  • Easy Installation - no special tools required.

Descriptors

Category

Mechanical connectors

Special Features

Easy Installation - no special tools required.

Specifications

Number Of Conductors

2

Material

Aluminum

Finish

Tin-Plated

Number Of Mounting Holes

1

Mounting Hole Spacing

1/4 in

Classifications

Brand Name

Blackburn

Standard

UL E9809

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Instruction Sheet

Click here

Sales Drawing

Click here