text.skipToContent text.skipToNavigation

Catalog No. : A52151D

Description:  4 INX4 INX1-1/2 IN ENT BOX.5 IN KOS

UPC: 34481074007

4 inch. 20 cubic inch. ENT non-metallic outlet box with 1/2 inch. knockouts.
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Non-Metallic Outlet Boxes

Special Features

Easy to install, quick connect

Application

Suitable for masonry walls.

Specifications

Material

PVC

Cubic Capacity

20 cu in

Knockouts

7

Color

Blue

Cable Entry

Knockouts

Classifications

Brand Name

Carlon

Standard

UL E11461

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002601 Box/housing for built-in mounting in the wall/ceiling

Mounting method

Other

Shape

Square

Construction type

Device connection box (round/square)

Equipped with

None

Length

4 inch

Width

4 inch

Mounting switching equipment

Screwing

Pipe locking

N

Pipe locking optional

N

Surface protection

Other

Documents/Support Tools

Sales Drawing

Click here