text.skipToContent text.skipToNavigation

Catalog No. : A243F

Description:  ENT ADPTR 1IN BLUE PC

UPC: 34481008590

Made or assembled in Canada.

One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical fittings

Special Features

Quick Connect couplings and threaded adapters are concrete-tight when used with Carlon ENT.

Application

Suitable for damp locations.

Specifications

Material

Polycarbonate

Color

Blue

Classifications

Brand Name

Carlon

Standard

UL E86720
UL E86720

Compliance and Certifications

RoHS RoHS3 Compliant
REACH SVHC REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001469 Protective hose adapter

With outer thread

Y

Material housing

Plastic

Material quality

Other

Model

Straight

Material sealing

No sealing

Documents/Support Tools

Sales Drawing

Click here