Alternate Catalog No. : A100 3/8SS
Catalog No. : A1003/8SS
Description: REG SPRING NUT SZ 3/8IN STN STL
UPC: 616013296240
Nut, Spring, Size 3/8 Inch, Stainless Steel, For use with A and C Series Channel and Inserts
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Spring nuts |
Application |
For use with A and C series channel and inserts. |
Specifications
Material of Construction |
Stainless Steel |
Thread Type |
Unified National Coarse (UNC) |
Classifications
Brand Name |
Superstrut |
Dimensions
Thread Size |
3/8 - 16 |
Height |
0.358 in |
Width |
1.338 in |
Documents/Support Tools
Sales Drawing |