8824-GHC1-NK

8x24X8 Hinge Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray

Specifications
Brand Name Milbank
Type Lay In Wireway
Application Wireway
Standard UL Listed
Cover Type Hinge Cover
Enclosure Indoor Enclosure
Nominal Cross Section 8x8
Straight Section Length 24
Material Steel
Finish ANSI 61 Gray Powder Coat Finish
Knockouts False
NEMA Rating Type 1
Height 8 IN
Length 24 IN
Width 8 IN

Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.