text.skipToContent text.skipToNavigation

Alternate Catalog No. : 68 S

Catalog No. : 68S

Description:  1-G FLUSH SVC FLR-BX 47CU 1/2-3/4KO

UPC: 785991600209

Single Gang Flush Service Floor Box, 47 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 2-3/4 Inches, 1/2 Inch 3/4 Inch Knockout, Galvanized Steel, For Power or Communications/Data
View More View Less
For more info visit:  electrification.us.abb.com
  • Interior and exterior leveling screws permit adjustment to meet finished floor.
  • Shipped complete with expendable cap to prevent ingress of concrete during pour
  • 1/2 Inch , 3/4 Inch and 1 Inch knockouts-all bottom knockouts are accessible.

Descriptors

Category

Floor boxes

Special Features

Concrete tight, fully adjustable with electro galvanized body and hardware.

Application

Ideal for the modern office with workstations that have power, communications and data equipment.

Specifications

Material

Stamped Steel

Cubic Capacity

47 cu in

Knockouts

6

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Documents/Support Tools

Sales Drawing

Click here