Alternate Catalog No. : 664 BP
Catalog No. : 664BP
Description: BLANK DEVICE PLATE GALV STL
UPC: 785991618884
Device Plate, Galvanized Steel, Blank, For use with Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 10-1/4 Inches, Width 4-11/16 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings and Two Gang Recessed Service Floor Box, 90 Cubic Inches, Length 9-15/16 Inches, Width 5-3/32 Inches, Depth 3-3/4 Inches, 3/4 Inch and 1 Inch Conduit Hubs, Cast Iron, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
View More
View Less
For more info visit:
electrification.us.abb.com
Descriptors
Category |
Floor boxes |
Application |
For use with 664 SC and 664 CI floor boxes |
Specifications
Material |
Steel |
Knockouts |
0 |
Classifications
Brand Name |
Steel City |
Standard |
UL E2969 |
Documents/Support Tools
Sales Drawing |