text.skipToContent text.skipToNavigation

Catalog No. : 6010ADW-25

Description:  14-.5 IN-26-.5 IN,BAR HANGER,W/STUD

UPC: 785991154504

Made or assembled in Canada.

Adjustable bar hanger. Depth 1-3/16 inch. For 3/8 inch, 1/2 inch and 5/8 inch wall board and plaster. Score marks for drywall and plaster depths. Maximum load capacity: 50 pounds (22.7 kilograms). Length: 14-1/2 inches to 26-1/2 inches. Packaged complete with stud.
View More View Less
For more info visit:  electrification.us.abb.com
  • Made or assembled in Canada.

Descriptors

Category

Electrical Box Hardware and Accessories

Special Features

Claws provide temporary support for proper positioning until permanently installed.

Application

For use with 3/8 inch, 1/2 inch & 5/8 inch wall board and plaster.

Specifications

Material

Steel

Color

Silver

Knockouts

0

Classifications

Brand Name

Steel City

Standard

UL E13938, CSA 12798
UL E13938, CSA 12798

Dimensions

Size

Length from 14-1/2 Inches to 26-1/2 Inches

ETIM EC002328 Accessories for junction boxes/junction cases for mounting in the wall

Suitable for built-in installation box

Y

Documents/Support Tools

Sales Drawing

Click here