text.skipToContent text.skipToNavigation

Alternate Catalog No. : 54571 3/4 1

Catalog No. : 545713/41

Description:  3/4 &1 4 IN. OCTOGON BOX

UPC: 785991175158

Octagon Concrete Box, 47 Cubic Inches, 4 Inch Diameter x 4 Inch Depth, 3/4 Inch and 1 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Masonry box

Application

For use with conduit

Specifications

Number Of Outlet

1

Material

Steel

Color

Silver

Construction

Drawn

Cubic Capacity

47 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4 Inches Diameter x 4 Inches Depth

Compliance and Certifications

REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here