text.skipToContent text.skipToNavigation

Catalog No. : 52C512-25

Description:  4SQ TILE CVR 1G, 2IN RSD, 14.8CU

UPC: 785991140255

Single Gang Square-Cut Tile Wall Cover, 14.8 Cubic Inches, 4 Inch Square x 2 Inch Raised, Pre-Galvanized Steel, pack of 25
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Number Of Outlet

1

Color

Silver

Knockouts

0

Cubic Capacity

14.8 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4 Inches

Compliance and Certifications

REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002655 Cover for box/housing for surface mounting on the wall/ceiling

Length

101.6 mm

Width

101.6 mm

Shape

Square

Documents/Support Tools

Sales Drawing

Click here