text.skipToContent text.skipToNavigation

Alternate Catalog No. : 52 C 19

Catalog No. : 52C19

Description:  4SQ RNG 2G, 1IN RSD, 12CU

UPC: 785991139051

Two Gang Square Device Cover, 12 Cubic Inches, 4 Inch Square x 1 Inch Raised, Pre-Galvanized Steel
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Number Of Outlet

2

Color

Silver

Knockouts

0

Cubic Capacity

12 cu in

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

4 Inches

Compliance and Certifications

REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Sales Drawing

Click here