text.skipToContent text.skipToNavigation

Catalog No. : 5253GRX

Description:  3/4 90 DEG GR LT

UPC: 786210741796

3/4 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, 90 Degree Angle, With Copper Lug for #14 to #8 Ground Wire, for Use In Wet Locations, Non-insulated
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Liquid tight connectors

Application

To Positively Bond Conduit to Box or Enclosure

Classifications

Brand Name

T&B Liquidtight Fittings

Dimensions

Size

3/4 Inch

Compliance and Certifications

RoHS RoHS3 Compliant
ETIM EC001180 Screw connection for protective metallic hose

Nominal size in inch

3/4 inch

Model

90°-elbow

Revolving thread

N

Construction type

External thread

Connection type screw connection to housing

Thread

Thread type

NPT

Thread connection size

Other

One-piece

N

Material housing

Steel

Approved in combination with protective conduit CSA

Y

Approved in combination with protective conduit UL

Y