text.skipToContent text.skipToNavigation

Catalog No. : 5253AL

Description:  3/4IN 90D LT NONINSUL CONN ALUM

UPC: 786210802558

3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-insulated
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Liquid tight connectors

Application

High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit.

Specifications

Material

Aluminum

Finish

Zinc Plating/Clear Chromate

Classifications

Brand Name

T&B Liquidtight Fittings

Standard

UL E23018, CSA

Dimensions

Size

3/4 Inch

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 240 Compliant
TSCA TSCA Section 6(h) Compliant

Documents/Support Tools

Instruction Sheet

Click here

Sales Drawing

Click here

Support/Tools

Click here