Power Tools
Accessories
world leader in
cordless innovation
most versatile, durable
modular storage system
PACKOUT Modular Storage System

Right Angle Attachment

Right Angle Attachment
Milwaukee's Right Angle Attachment allows contractors to drive screws and drill holes in tight, difficult work areas. This attachment is ideal for cordless drills and uses standard 1/4" hex accessories. It has a durable all-metal housing and steel gears with ball bearing construction which allows this adapter to handle up to 235 in-lbs of torque. The compact design measures only 2 inches wide allowing it to fit in tight spaces where work is difficult to perform. The convenient quick change chuck accepts standard 1/4" hex drive accessories.

Right Angle Attachment

Key FeaturesSpecificationsReviews
Compact design allows work in tight areas
Durable all metal housing and steel gears
Rated up to 235 in-lbs of torque
Accepts standard 1/4 in. hex shank bits

You May Also Like...

Product Specifications

Offset Angle
90°
Input Drive
1/4" Power Groove
Output Drive
1/4" HEX and Power Groove