Choose additional country / region / language Milwaukee Tool websites
Select Other SiteChoisissez des sites Web supplémentaires de pays / région / langue pour Milwaukee Tool
Sélectionnez un Autre SiteElija sitios web adicionales de Milwaukee Tool por país / región / idioma
Seleccione Otro SitioM12™ XC High Capacity REDLITHIUM™ Battery
Delivers more runtime, power and speed than standard lithium-ion batteries. The M12™ XC High Capacity REDLITHIUM™ Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDLINK™
- All-weather performance: Delivers fade-free power in extreme jobsite conditions
- Best-in-class construction: Offers long-lasting performance and durability
- REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Versatility: Powers all Milwaukee M12™ cordless power tools
You May Also Like...
Your query has an error: Request Error.
Product Specifications
Battery Line
REDLITHIUM™
FULL Recharge Time Standard Charger
55
FULL Recharge Time Rapid Charger
46
FULL Recharge Time Super Charger
46
Battery Type
12 Volt Lithium Ion
Amp Hour
3 Ah
Badge Branding
REDLITHIUM™
Battery System
M12
Voltage
12V
Warranty
3 Year Limited Warranty
Length
3.47 in
Weight
0.88 lb
Height
4.35 in
Width
2.62 in
Material Composition
Plastic