Catalog No. : 2RC10
Description: INS NYLON BUTT SPLICE 12-10 AWG
UPC: 786210800226
- Nylon insulated splices meet or exceed the requirements of MIL-T-7928.
- These splices are color-coded according to wire size.
- Application Tools: ERG4001, WT145C, WT112M
- Alternate Package Qty: RCC21
Descriptors
Category |
Wire or cable compression splice |
Special Features |
Nylon insulated splices meet or exceed the requirements of MIL-T-7928. These splices are color-coded according to wire size. |
Specifications
Material |
Copper |
Finish |
Electro -Tin Plated |
Color |
Yellow |
Voltage Rating |
600 V |
Temperature Rating |
105 C |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
AWG-range |
12-10 |
Material |
Copper |
Surface protection |
Tinned |
Insulation |
PA |
Colour insulation |
Yellow |
Documents/Support Tools
Sales Drawing |