text.skipToContent text.skipToNavigation

Communication Device

26TELTVWCC10 On-Q

$12.23 USD

Featuring a combination F-type coaxial connector and four-conductor RJ11 telephone jack. This device includes a one-piece molded plate with a decorator outline, providing a sleek and modern look. The 2-Port Pre-configured Phone/Data Wall Strap ensures easy installation and reliable performance. Constructed with high-impact thermoplastic, the faceplate offers durability and resilience. The zinc-plated steel strap adds strength, while the nickel-plated F-type connector ensures optimal signal transmission. Threaded on each end, this device is designed for secure and straightforward installation.
Color White
  • Free shipping on orders over $49 & free returns

Quantity

In Stock

Add To Cart Button Ready

Where To Buy
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • 2-Port Pre-configured Phone/Data Wall Strap
  • Face constructed of high-impact thermoplastic.
  • Zinc-plated steel strap.
  • Nickel-plated F-type connector.
  • Threaded on each end.