text.skipToContent text.skipToNavigation

Catalog No. : 2532

Description:  3/4IN CORD CONNECTOR .375-.500 RANG

UPC: 786210025322

Made or assembled in Canada.

Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.375 to 0.500 Inch, Die Cast Zinc
View More View Less
For more info visit:  electrification.us.abb.com
  • Made or assembled in Canada.
  • Meets Coast Guard CG293

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000441 Cable gland

Thread type

NPT

Nominal thread size inch/gas pipe thread

3/4 inch

Thread length

14.287 mm

Suitable for cable diameter

9.525-12.7 mm

Material

Metal

Material quality

Other

Colour

Natural colour

Model

Straight

Documents/Support Tools

Sales Drawing

Click here

Support/Tools

Click here