text.skipToContent text.skipToNavigation

Catalog No. : 24C1-25

Description:  3-1/2ROUND BX COVER,STL,BLANKFLAT

UPC: 785991136104

Pre-galvanized steel box flat cover 3-1/2 Inch diameter for use with round and octagon boxes
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Cover for box/housing for built-in mounting in the wall/ceiling

Application

For use with round and octagon boxes

Specifications

Material

Steel

Finish

Pre-galvanized

Shape

Square

Knockouts

0

Classifications

Brand Name

Steel City

Standard

UL E2969
UL E2969

Dimensions

Size

3-1/2 Inches

Compliance and Certifications

REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC002655 Cover for box/housing for surface mounting on the wall/ceiling

Diameter

88.9 mm

Shape

Round

Documents/Support Tools

Sales Drawing

Click here