M12™ 600 MCM Cable Cutter Kit

Simplify cable cutting with the one cordless tool that fits comfortably in crowded panels and generates 5,000 pounds of force. With an open jaw, breakthrough powered ratcheting mechanism and superior blade geometry, the 600 MCM Cable Cutter fits into tight spaces and cuts effortlessly through large-diameter cable, leaving a clean, installation-ready cut. The compact size and scissor-style jaws enable cutting in crowded panels without looping, ratcheting or long arms. Ideal for electricians, datacomm, utility or service contractors or demolition crews, this cable cutter with 2-speed gear case delivers the power needed to cut large-diameter cable, and then switches into high speed to slice quickly through a variety of smaller and more common wire types. Powered by the revolutionary 12-volt REDLITHIUMTM Battery, this new cable cutter can deliver up to 150 cuts of 500 MCM copper per charge. A built-in LED light illuminates the line of cut. The Kit includes one M12TM Battery, a multi-voltage charger and carrying case.

  • Powerful open jaws: Cut effortlessly through 600 MCM copper and 750 MCM aluminum
  • Superior blade geometry: Delivers a round and installation-ready cut
  • Breakthrough ratcheting mechanism: Fits into tight panels for more effective cutting
  • REDLITHIUM™ Battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Auto release lever: Cut, reload and quickly repeat for maximum productivity
  • 2-Speed gear box: Delivers power for large cables and speed for common smaller cables
  • Built-in LED light: Illuminates the line of cut
You May Also Like...
Your query has an error: Request Error.

Battery Specifications

Voltage 12V
Battery Type 12 Volt Lithium Ion

Product Specifications

Tool Warranty 5 Years
Power Source Cordless
Length 10-1/2"
Weight 6.2 lbs
Warranty 5 Year Limited Warranty
Blade M12 600 MCM Cable Cutter Replacement Blade
Battery System M12