
17 Trim
- Overview
- Specifications
Size | 4 IN |
Shape | Round |
Product Type | Trim |
Environmental Listing | Wet Location |
Trim Style | Cone, Open |
Color | Gold, White |
Series | 17 |
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
Document Type Description Updated View Spec Sheet Juno 4" Line Voltage Trim Series, Cones 11/28/2023 View Spec Sheet Juno IC1LED (G4 06LM) Recessed Housing, Open Trims 3/16/2023 View Spec Sheet Juno IC1RLED (G4 06LM) Recessed Housing, Open Trims 2/1/2024 View Spec Sheet Juno IC1LED (WD G4N 06LM) Recessed Housing, Open Trims 1/6/2025 View Spec Sheet Juno IC1RLED (WD G4N 06LM) Recessed Housing, Open Trims 12/3/2024 View Spec Sheet Juno IC1LED (G4 09LM) Recessed Housing, Open Trims 12/3/2024 View Spec Sheet Juno IC1RLED (G4 09LM) recessed Housing, Open Trims 12/3/2024 View Spec Sheet Juno IC1LED (WD G4 09LM) Recessed Housing, Open Trims 7/5/2023 View Spec Sheet JUno IC1RLED (WD G4 09LM) Recessed Housing, Open Trims 12/3/2024 View Spec Sheet Juno IC1 Series 4/22/2024 View Spec Sheet Juno TC1 Series 2/1/2024 View Spec Sheet Juno 4" TC Remodel Housing, TC1RC 2/17/2025 View Spec Sheet Juno TC1R Series 2/1/2024 View Spec Sheet Juno 4" Miniature Universal IC New Construction Housing, IC1P 2/1/2024 View Spec Sheet Juno 4" Vertical Compact Fluorescent New Construction Housing 3/6/2017 View Spec Sheet Juno 4" Vertical Compact Fluorescent New Construction Housing, ICPL4 18W E 3/6/2017 View Spec Sheet Juno 4" Vertical Compact Fluorescent New Construction Housing, PL4 18W EMVOLT 3/6/2017 View Spec Sheet Juno 4" Compact Fluorescent Construction Housing, PL4 26W EMVOLT 3/6/2017 View Spec Sheet Juno 4" Vertical Compact Fluorescent Construction Housing, PL4 26W EMVOLT 3/6/2017 View Spec Sheet Juno IC1LED (G4 14LM) Recessed Housing, Open Trims 12/3/2024 View Spec Sheet Juno 4" Firewall New Construction LED Downlight 12/3/2024 View Spec Sheet Juno APT1 Series 2/27/2017 View Need a Stocked Product?
View Now -
Photometry & Revit (BIM)
Use %(percent) to separate search terms.Description Report Design Tools CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Installation Instructions 4” LED Firewall IC New Construction Downlight 6/24/2020 View -
Utility Rebate Search
-
Replacement Parts
-
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product

View Stocked Products
-
Is the new stocked product detail helpful? Please tell us what you think, CLICK HERE.
SKU data not available, please contact your local agent.
1 - 4 of 4 results
(No Products Found)17 CWH17 CWH4IN Downlight Cone Trim, Clear Alzak, White Trim RingQuantity2 inTotal at all DCs: 99No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 17 HZWH17 HZWH4IN Downlight Cone Trim, Haze, White Trim RingQuantity280 inTotal at all DCs: 606No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 17 WHZWH17 WHZWH4IN Downlight Cone Trim, Wheat Haze, White Trim RingQuantity127 inTotal at all DCs: 127No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit 17 WWH17 WWH4IN Downlight Cone Trim, White, White Trim RingQuantity177 inTotal at all DCs: 379No Locations Could Be Found.
This catalog # is not available at any location at this time. Inventory is replenished daily, please check back or contact your local sales representative or agency further details.
Your session has expired. Click on the login link to view stocked product information.
Login/RegisterProduct information is not available at this time. Please try again later.Available Est. Ship Date Location In Transit View AllView Less
Compatible Products
- Fixtures