text.skipToContent text.skipToNavigation

Catalog No. : 14RB-250F

Description:  INS VINYL FEM-250 DISC NO16-14 BLUE

UPC: 786210800776

Vinyl-Insulated Female Disconnect, Length 0.96 Inch, Width 0.29 Inch, Max Insulation 0.17, Tab Size 0.25x.032, Wire Range #16-14 AWG, Color Blue, Brass, Tin Plated
View More View Less
For more info visit:  electrification.us.abb.com
  • Unique construction of the female disconnect offers long-term dependability.
  • Brazed seam serrated barrel provides maximum tensile strength.
  • Application Tools: WT145C, WT2000, WT112M, ERG4001
  • Alternate Package Qty: RB257

Descriptors

Category

Wire terminal disconnect

Special Features

Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength.

Specifications

Material

Brass

Finish

Tin Plated

Color

Blue

Insulation

Vinyl

Classifications

Brand Name

Sta-Kon

Standard

UL E66716
UL E66716

Compliance and Certifications

RoHS RoHS3 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC000516 Round or flat plug/receptacle

Insulation

Partially isolated

Colour insulation

Blue

Material insulation

Polyvinyl chloride (PVC)

Material

Copper

AWG-range

16-14

Documents/Support Tools

Sales Drawing

Click here