text.skipToContent text.skipToNavigation

Catalog No. : 1350AL

Description:  CONDUIT SPACER 1/2 - 1IN ALUM

UPC: 786210826554

Pipe Spacer, Aluminum, Use with Conduit Sizes of 1/2 Inch, 3/4 Inch, and 1 Inch for Use with Rigid/IMC Conduit
View More View Less
For more info visit:  electrification.us.abb.com

Descriptors

Category

Electrical spacer

Application

Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface.

Specifications

Material

Aluminum

Classifications

Brand Name

T&B Rigid Fittings

Standard

CSA
CSA

Compliance and Certifications

RoHS RoHS3 Compliant
REACH REACH 247 Compliant
TSCA TSCA Section 6(h) Compliant
ETIM EC001494 Spacer for cable protection tube

Model

One fold

Suitable for pipe diameter

12.7-25.4 mm

Documents/Support Tools

Sales Drawing

Click here